Bump Caps

  • Mfr # 282-AFB375-21

  • Zoro # G223366195


product price:  $54.49
/ea

Key Features

Hat Pattern
Solid
Venting
Yes
High-Visibility
Not High-Visibility
Lining Material
Foam
Brim Length
3 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
282-AFB375-21
Zoro #
G223366195
UPC #
5038428230933
Country of Origin
China

Dimensions

Brim Length
3 in
Fits Hat Size
6 5/8 to 7 7/8

Details

Hat Pattern
Solid
Venting
Yes
High-Visibility
Not High-Visibility
Lining Material
Foam
Item
Ranger Hat Bump Cap
Includes Accessory Slots
No
Insert Material
Polyethylene
Headwear Style
Ranger

Description

Bump Caps

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.