Shop PIP

Head Protect Access, PK10

  • Mfr # 281-CR2-10-GR

  • Zoro # G723366176


product price:  $70.05
/pk 10, $7.01/ea

Key Features

Number of Decals
11
Areas Covered
360 Degrees
Compatible Brand
PIP
Compatible Product Type
Hard Hat
Visibility
Reflective
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
281-CR2-10-GR
Zoro #
G723366176
UPC #
5038428228732
Country of Origin
China

Details

Number of Decals
11
Areas Covered
360 Degrees
Compatible Brand
PIP
Compatible Product Type
Hard Hat
Visibility
Reflective
Compatible Series
EVOLUTION
Compatible Manufacturer Part Number
EVO6100
Item
Hard Hat Reflective Decal
Color
Green
Reflectivity
Class R2 High Intensity Reflective
Product Type
Sticker Kit

Description

Hard Hat Reflective Decal, Package Quantity 10

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.