Transfer Pump, 120v, 7 Max. Flow Rate , 850W HP, Cast iron, 1" NPT Inlet

  • Mfr # F0033991C

  • Zoro # G8858670


product price: $738.99
/ea
Free Shipping & Returns

Key Features

Voltage
120v
HP
850W
Housing Material
Cast iron
GPM
7
Inlet Size
1" NPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
F0033991C
Zoro #
G8858670
UPC #
095509697448
Country of Origin
Italy

Dimensions

Inlet Size
1" NPT

Details

Voltage
120v
HP
850W
Housing Material
Cast iron
GPM
7
RPM
1700
Pump Design
Vane
Self-Priming
Yes
Max. Viscosity
500 CST
Item
Transfer Pump
Hz
60
Max. Pressure (PSI)
44
Product Type
Transfer Pump

Description

Transfer Pump

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.