Blower, Forward Curve, 10 in

  • Mfr # P25SS4P075

  • Zoro # G100690122


product price:  $2,547.99
/ea
Free Shipping & Returns

Key Features

Type
Direct Drive Forward Curve
Wheel Dia. (In.)
10 in
Voltage
115/230
Motor HP
3/4 hp
Motor Type
General Duty, Single Phase
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
P25SS4P075
Zoro #
G100690122
UPC #
-
Country of Origin
United States

Dimensions

Wheel Dia. (In.)
10 in
Depth (In.)
19.21 in
Wheel Width (In.)
5.5 in
Width (In.)
18.25 in
Shaft Dia. (In.)
14 mm
Inlet Dia. (In.)
7.87 in
Height (In.)
30.18 in
Outlet Dia. (In.)
7.67 in
Overall Width
18 1/4 in
Wheel Diameter
10 in
Housing Width
18 1/4 in
Outlet Diameter
7 5/8 in
Housing Height
30 1/8 in
Inlet Diameter
7 3/4 in
Overall Height
30 1/8 in
Shaft Diameter
14 mm
Overall Depth
19 3/16 in
Wheel Width
5 1/2 in

Details

Item
Plastec Blower
Type
Direct Drive Forward Curve
Voltage
115/230
Motor HP
3/4 hp
Motor Type
General Duty, Single Phase
Bearing Type
Sealed, Permanently Lubricated Ball
Motor Enclosure
Totally Enclosed Fan Cooled
CFM @ 2.000-In. SP
400
Motor Frame
71
Hz
60 Hz
Agency Compliance
AMCA and CSA certified, UL Listed
CFM @ 0.200-In. SP
700
Housing Finish
Polypropylene
Housing Material
Plastic
Rotation
CCW
Motor RPM
1,725 RPM
Max. Inlet Temp. (Deg. F)
140 Degrees F
Blower RPM
1,725 RPM
Includes
Motor Mounting Base
CFM @ 1.000-In. SP
500
CFM @ 0.125-In. SP
600
Phase
1
CFM @ 0.250-In. SP
800
CFM @ 1.250-In. SP
800
CFM @ 1.500-In. SP
1000
Wheel Type
Forward-Curved
dBA @ 5 Feet
58 dBA
Wheel Material
Plastic
Max. Ambient Temp. (F)
-13 Degrees F
Full Load Amps
7.62/3.81
Standards
AMCA Air Performance Certified, CSA Certified, UL Listed
Mount Type
Motor Mount
Number of Inlets
1
Flange Type
Non-Flanged
Maximum Static Pressure
2 1/4 in wc
Includes Drive Package
Yes
Frequency
60 Hz
Mounting Orientation
Multiposition
Sound Level
58 dBA @ 5 ft
Corrosion Resistant
Yes
Discharge Position
Bottom Horizontal, Down Blast, Top Horizontal, Up Blast
Assembly
Assembled
Thermal Overload Protection
Yes
Airflow @ 2.000 in SP
400 cfm
Motor Horsepower
3/4 hp
For Air Type
Contaminated, Damp, Dirty and Dusty, Emergency Smoke Control, Clean Air, High Temperature
Airflow @ 0.250 in SP
800 cfm
Maximum Inlet Air Temperature
140 Degrees F
Includes Motor
Yes
Airflow @ 1.250 in SP
800 cfm
Airflow @ 1.000 in SP
500 cfm
Outlet Shape
Round
Minimum Fan Speed
1,725 RPM
Minimum Ambient Temperature
-40 Degrees F
Maximum Fan Speed
1,725 RPM
Motor Speed
1,725 RPM
Airflow @ 0.125 in SP
600 cfm
Motor Frame Designation
71
Airflow @ 1.500 in SP
1,000 cfm
Maximum Ambient Temperature
-13 Degrees F
Drive Type
Direct Drive
Nameplate Voltage
115/230V AC
Current
7.62/3.81 A
Number of Discharge Positions
2
Includes Mounting Hardware
No
OEM Replacement
No

Description

Plastec Blower, Wheel Type Forward-Curved, Drive Type Direct Drive, Includes Drive Package Yes, Assembly Assembled, Wheel Diameter 10 in, Airflow @ 0.125 in SP 600 cfm, Airflow @ 0.250 in SP 800 cfm, Airflow @ 1.000 in SP 500 cfm, Airflow @ 1.250 in SP 800 cfm, Airflow @ 1.500 in SP 1,000 cfm, Airflow @ 2.000 in SP 400 cfm

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.