Zoro Homepage

PowerDistributionBlock, 115A, 600V, 1Poles

  • Mfr # AS-I1-I1

  • Zoro # G116267141


product price: $17.49
/ea

Key Features

For Conductor Material
Aluminum, Copper
Maximum Voltage
600 V
Line Connections/Pole
1
Load Connections/Pole
1
Line Side Connection Type
Lug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AS-I1-I1
Zoro #
G116267141
UPC #
662381166012
Country of Origin
United States

Dimensions

For Load Aluminum Wire Size - Maximum
2 AWG
For Load Aluminum Wire Size - Minimum
14 AWG
Overall Width
1.04 in
Overall Depth
2.71 in
Overall Length
2.9 in

Details

Item
Power Distribution Block
For Conductor Material
Aluminum, Copper
Maximum Voltage
600 V
Line Connections/Pole
1
Load Connections/Pole
1
Line Side Connection Type
Lug
Load Side Connection Type
Lug
Housing Color
Black
Special Features
Compact, Versatile and Durable

Description

Power Distribution Block, For Conductor Material Aluminum, Copper, Line Connections/Pole 1, Line Side Stud Size Not Applicable, For Line Copper Wire Size - Minimum 14 AWG, For Line Copper Wire Size - Maximum 2 AWG, Load Connections/Pole 1, Load Side Stud Size Not Applicable, For Load Copper Wire Size - Minimum 14 AWG, For Load Copper Wire Size - Maximum 2 AWG, Maximum Current - Copper Conductor 115 A, Maximum Voltage 600 V, Mounting Type Surface, Number of Poles 1, Overall Depth 2.71 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.