4FT 40W Tri-Proof, Water, Dust, Vapor LED Lumincare

  • Mfr # CLTP-4FT-40W

  • Zoro # G610920184


product price: $120.99
/ea
Free Shipping & Returns

Key Features

Fixture Wattage
40W
Voltage
120V-277V
Housing Material
Aluminum/Polycarbonate
Color Temperature
5000K
Lighting Certification
ETL Listed, IP66 Rated, RoHS
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CLTP-4FT-40W
Zoro #
G610920184
UPC #
-
Country of Origin
China

Dimensions

Width
2.95 in

Details

Fixture Wattage
40W
Voltage
120V-277V
Housing Material
Aluminum/Polycarbonate
Color Temperature
5000K
Lighting Certification
ETL Listed, IP66 Rated, RoHS
Fixture Housing Color
White
Lumens
5200
CRI
>80

Description

The CLTP series is IP66 rated and can be used indoors or outdoors, as it protects against water, dust, and vapor. Comes standard with surface mounting kit. Ideal use for sports facilities, hospitals, workshops, parking lots, warehouses, and a variety of other locations.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.