Zoro Homepage

8FT 100W Vapor-seal LED Luminaire

  • Mfr # CLVS-MO-100W

  • Zoro # G810920229


product price: $328.99
/ea
Item requires special delivery charges. A $60.00 per item surcharge will be applied.

Key Features

Fixture Wattage
100W
Voltage
120V-277V
Housing Material
Aluminum
CRI
>80
Color Temperature
5000K
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CLVS-MO-100W
Zoro #
G810920229
UPC #
-
Country of Origin
China

Dimensions

Width
5.32 in

Details

Fixture Wattage
100W
Voltage
120V-277V
Housing Material
Aluminum
CRI
>80
Color Temperature
5000K
Lighting Certification
UL Listed, IP66 Rated, NEMA 4X, NSF, RoHS
Lumens
13300
Fixture Housing Color
White

Description

The CLSV Vapor-Seal series offers an industry-leading performance with deep energy savings and continuous dimming. This fixture is manufactured and designed using a gasketed enclosure to protect against dust, humidity and liquid spray. Easy installation for both surface-mount and suspended mount.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.