Shop All Extension Cords
Power First
100 ft. 12/3 Lighted Extension Cord SJTW
Mfr # 21RJ53
Zoro # G5314032
Free Shipping & Returns
$124.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gauge/Conductor 12/3
- Number of Outlets 1
- Voltage 125V AC
- Max. Amps 15 A
- Jacket Color Black
Product Information
- Brand Power First
- MFR # 21RJ53
- Zoro # G5314032
- UPC # 190735587621
- Country of Origin Multiple
- Category Extension Cords
Dimensions
Cord Length | 100 ft |
Nominal Outside Dia. | 0.42 in |
Cord Length - Ext. Cords and Outlet Strips | 100 ft. |
Wire Size | 12 AWG |
Details
Description
Lighted Extension Cord, Location Outdoor, Cord Length 100 ft, Wire Size 12 AWG, Max. Amps 15 A, Voltage 125V AC, Plug Configuration NEMA 5-15P, Receptacle Configuration NEMA 5-15R, Cord Ending Single Connector, Number of Outlets 1, Jacket Color Black, Jacket Material PVC, Trade Designation SJTW, Cord Shape Round, Temp. Rating -40 Degrees to 167 Degrees F, Number of Conductors 3, Power Indicator Yes, Plug Style Straight, Max. Watts 1,875 W, Nominal Outside Dia. 0.42 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Triple Connctr, Wte, 300/400AC/DC, Taper (HBLM3FW)
- BRADY Multi-Pole Breaker Lockout, 120/277V AC, 2, 3 Poles (148697)
- ZORO SELECT Strut Chan, 5 ft. L, Solid, Aluminum, 12 ga. (FS-200 AL 60.00)
- LITTELFUSE UL Class Fuse, aR Class, L70QS Series, Very Fast Acting, 225A, 700V AC, Non-Indicating (L70QS225.X)
- POWER FIRST 50 ft. 12/3 Lighted Extension Cord SJTW (21RJ55)
- POWER FIRST 50 ft. 16/3 Lighted Extension Cord SJTW (1FD53)
- POWER FIRST 15 ft. 16/2 3-Outlet Extension Cord SPT-2 (1FD71)
- POWER FIRST 9 ft. 12/3 Extension Cord SPT-3 (3AY47)
- POWER FIRST 8 ft. 16/2 Extension Cord HPN (1FD75)
- POWER FIRST 50 ft. 14/3 3-Outlet Lighted Extension Cord SJTOW (4GAC9)
- SOUTHWIRE Extension Cord, 12 AWG, 125VAC, 100 ft. L (2579SW000X)
- Power First Extension Cords & Power Strips