RV Adapter Cord, 14-50R, 5-15P, Orange/Black

  • Mfr # GLRVAD15M50F012

  • Zoro # G716492363


product price: $16.65
/ea

Key Features

Plug Configuration
5-15P
Amps
15 A to 50 A
Color
Orange/Black
Voltage
125 V
Width
3.15 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GLRVAD15M50F012
Zoro #
G716492363
UPC #
810156090752
Country of Origin
China

Dimensions

Width
3.15 in
Height
12.99 in
Length
3.15 in
Size
12 in

Details

Plug Configuration
5-15P
Amps
15 A to 50 A
Color
Orange/Black
Voltage
125 V
Receptacle Configuration
14-50R
Watts
3,750 W
Standards
cETLus
Item
RV Adapter Cord
Material
PVC & Copper
Cabel
STW 10/3

Description

  • Rated for 125V, 15A, 3750 Watts, 10/3 Gauge
  • Weather and Heat Resistant
  • Flame Retardant PVC Jacket
  • Convenient Foldable Handle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.