RV Adapter Cord, L5-30R, 5-15P, Orange/Black

  • Mfr # GLRVAD15M30T012

  • Zoro # G316492374


product price:  $28.89
/ea

Key Features

Width
2.36 in
Watts
1,875 W
Voltage
125 V
Standards
cETLus
Amps
15 A to 30 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GLRVAD15M30T012
Zoro #
G316492374
UPC #
810156090783
Country of Origin
China

Dimensions

Width
2.36 in
Height
12.6 in
Length
2.36 in
Size
12 in

Details

Watts
1,875 W
Voltage
125 V
Standards
cETLus
Amps
15 A to 30 A
Receptacle Configuration
L5-30R
Color
Orange/Black
Plug Configuration
5-15P
Material
PVC & Copper
Item
RV Adapter Cord
Cabel
SJTW 12/3

Description

  • Rated for 125V, 15A, 1875 Watts, 12/3 Gauge
  • Weather and Heat Resistant
  • Flame Retardant PVC Jacket
  • Convenient Foldable Handle
  • Weatherproof Threaded Locking Ring

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.