Standard Hydraulic Rams

  • Mfr # C2512C

  • Zoro # G422785063


product price: $2,762.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C2512C
Zoro #
G422785063
UPC #
662536188258
Country of Origin
United States

Description

Standard Hydraulic Rams, Single Acting, High Quality; Rugged, Steel, Nominal Capacity 25 ton, Stroke Length 12 1/4 in, Nominal Stroke Length 12 1/4 in, Effective Push Area 5.15 sq in, Max. Pressure 9,699 psi, Oil Capacity Push 63.2 cu in, Retracted Height 16.75 in, Extended Height 29 in, Outside Dia. 3.38 in, Plunger Dia. 2.25 in, Collar Thread Size 3 5/16 In.-12, Base Bolt Circle Dia. 2.31 in, Base Mounting Thread Size 1/2 In.-13, Center Hole Dia. Not Applicable, Weight 33.1 lb

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.