Shop SIOUX TOOLS

ANG DIE GRIND(ALM)18K 6MM GRIP

  • Mfr # SAGA1AX18M6G
  • Zoro # G624296305

product price: 
$
926.99
/ea
Free Shipping & Returns

Key Features

Application
Grinding
Grip Style
Right Angle
Air Pressure
90 psig
Hose Size - Minimum
3/8 in
Air Consumption
30 scfm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SAGA1AX18M6G
Zoro #
G624296305
UPC #
781150443533
Country of Origin
United States
Item
Air-Powered Grinder
Application
Grinding
Grip Style
Right Angle
Air Pressure
90 psig
Air Consumption
30 scfm
Air Inlet Type
NPT
Horsepower
1 hp
Speed - Maximum
18,000 RPM
Includes
Collet, Support Handle, Wrenches
Tool Weight
2.9 lb
Exhaust Location
Front
Features
Spiral Bevel Gears, Steel Angle Head
Power Source
Air Powered
Tool Series
200
Standards
CE
Tool Life
Long Lasting
Material Application
Steel; Wood
Safety Features
Lock-Off Throttle Lever
Handle Material
Aluminum with Rubber Grip
Dust Management
None
Bearing Type
Ball
Case Included
No
Number of Speed Settings
Adjustable
Robot Mounting Components Included
Tool Only
Air Inlet Gender
Female
Accessory Free Tool Change
Yes
Switch Location
Top
Anti-Vibration Technology
Yes
Anti-Restart Technology
Yes
Frequency of Use
Frequent Maintenance to Heavy Production
Tool Style
Right Angle Extended
Switch Type
Lockoff Lever

Dimensions

Hose Size - Minimum
3/8 in
Collet Size
6 mm
Air Inlet Connection Size
1/4 in
Overall Length
10 1/2 in
Fits Chest Size
Spiral Bevel Gears, Steel Angle Head
Length
10 1/2 in

Description

Air-Powered Grinder, Horsepower 1 hp, Collet Size 6 mm, Air Inlet Connection Size 1/4 in, Air Inlet Gender Female, Air Inlet Type NPT, Tool Style Right Angle Extended, Includes Collet, Support Handle, Wrenches, Case Included No, Grip Style Right Angle, Material Application Steel; Wood, Safety Stop Mechanisms Not Applicable, Safety Features Lock-Off Throttle Lever, Anti-Restart Technology Yes, Anti-Kickback Clutch Type Not Applicable, Switch Location Top, Power Source Air Powered

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.