14in x 20in Variable Speed Woodworking Benchtop Lathe (PM2014B),
- Mfr # PM1-483
- Zoro # G323959440
product price:
$
2,614.99
/ea
Key Features
Color
Yellow
Distance Between Centers
19-1/4 in
Overall Dimensions
52" x 24" x 18"
Tailstock Dia.
3/8 in
Voltage
230V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PM1-483
- Zoro #
- G323959440
- UPC #
- 019907006992
- Country of Origin
- Taiwan, Province of China
Dimensions
- Overall Dimensions
- 52" x 24" x 18"
- Tailstock Dia.
- 3/8 in
- Tool Rest Length
- 8 in
Details
- Color
- Yellow
- Distance Between Centers
- 19-1/4 in
- Voltage
- 230V
- Spindle Taper
- #2 Morse
- Tailstock Travel (In.)
- 4-1/4 in
- Motor Speed
- 1,720 RPMs
- Material
- Cast Iron
- Number of Indexing Positions
- 24
- Swing Over Bed (In.)
- 14-1/4 in
- Includes
- (1) Knockout Rod, (1) Face Plate, (1) Face Plate Wrench, (1) Hardened Steel Top Rod, Cast Iron Base 8" Tool Rest(1) 1" Spur Center (1) Cone Live Center, (1) Tool Caddy
- Tailstock Taper
- #2 Morse
- Spindle Thread
- 8 TPI
- Item
- Benchtop Lathe
- Phase
- 1
- Horsepower
- 1
Description
The PM2014B is a 14in × 20in variable speed woodworking benchtop lathe, built for professional woodturners and serious home shop users who demand Gold Standard performance and will not settle for less. This PM2014B is the benchtop configuration, designed for shops where flexibility matters. A cast iron adjustable leg stand with tool caddy (PM1-484) is sold separately. Performance: A 1 HP inverter-driven VFD motor delivers smooth three-phase output from a standard 115V single-phase power source, no special wiring required. Three selectable speed settings, low (15-900 RPM), medium (30-1,800 RPM), and high (60-3,600 RPM), give turners precise, intuitive control from aggressive roughing passes to fine finish turning. Durability: The cast iron bed, headstock, and tailstock absorb vibration, resist flex, and deliver the rigid, stable platform that precision woodturning demands. The new tool rest features a hardened steel top rod, providing long-lasting durability and a smooth surface for sliding gouging tools to achieve a superior finish on every project. This machine is built to last. Versatility: The sliding headstock repositions to the end of the bed for outboard turning. The movable magnetic control box repositions anywhere on the lathe bed for operator convenience and safety, displaying a clear digital spindle speed readout and 24-position positive-locking indexing for accurate, repeatable layout work. The cast iron adjustable leg stand with tool caddy (PM1-484, sold separately) adjusts from 34 to 46 inches of centerline height for stable shop floor use. The 13in Bed Extension PM1-485 (sold separately) expands the distance between centers (when installed flush with the lathe bed) from 20 to 33 inches for longer spindle work. Gold-Glove Service, because a machine built to this standard deserves support built to the same standard. The Gold Standard, revitalized.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.