Woodworking Air Filtration System, 120V
- Mfr # 1791331
- Zoro # G416563196
product price:Â
$
863.99
/ea
Free Shipping & Returns
Key Features
Air Flow - Minimum
441 cfm
Air Flow - Maximum
754 cfm
Nameplate Voltage
120V
Remote Control Batteries
AAA
Remote Control Type
Radio Frequency
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1791331
- Zoro #
- G416563196
- UPC #
- 731325734775
- Country of Origin
- China
Dimensions
- Overall Length
- 27 in
- Overall Height
- 15 in
- Overall Width
- 25 5/8 in
- Power Cord Length
- 6 ft
- Wire Rope Length
- 27 in
- Length
- 27 in
Details
- Air Flow - Minimum
- 441 cfm
- Air Flow - Maximum
- 754 cfm
- Nameplate Voltage
- 120V
- Remote Control Batteries
- AAA
- Remote Control Type
- Radio Frequency
- Number of Speeds
- 3
- Item
- Woodworking Air Filtration System
- Phase
- Single
- Filter Efficiency - Outer
- 5 micron
- Filter Efficiency - Inner
- 1 Micron
- Sound Rating - Minimum
- 41.3 dB
- Sound Rating - Maximum
- 50.8 dB
- Includes
- 2 Side plates; 1 Base plate; 1 Remote control (batteries not included; ;2 Knobs; 6 Pan head screws with washers; M5x10 4 Rubber pads; 1 Cleaning brush
- Frequency
- 60 Hz
- Amperage
- 0.31 A
- Timer Setting
- 1 hr, 2 hr, 4 hr, 8 hr
Description
GRAINGER PRODUCTS
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.