5-port Din-rail 100M Unmanaged Industrial Ethernet Switch 4 Copper Ports + 1 Multi-mode SC Port

  • Mfr # HES5B-Y-SC

  • Zoro # G223345947


product price:  $185.99
/ea
Free Shipping & Returns

Key Features

Processing Type
Store and forward
Transmission Speed
10/100 Mbps
Mounting
Din-rail Mount
Transmission Distance of Optical Fiber Port
2 km
Height
4.65 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
HES5B-Y-SC
Zoro #
G223345947
UPC #
-
Country of Origin
China

Dimensions

Height
4.65 in
Width
1.22 in
Packet Buffer Size
768 kbits
Depth
3.58 in
Mac Table Size
2 K

Details

Processing Type
Store and forward
Transmission Speed
10/100 Mbps
Mounting
Din-rail Mount
Transmission Distance of Optical Fiber Port
2 km
Number of Copper Ports
4
Type of Optical Fiber Port
Multi-mode SC connector
Port Type
RJ45
Operating Temp. Range (C)
-10°C to 60°C
Input Voltage
12-58 VDC
Function
Non-PoE
IP Rating
IP40
Standards
IEEE802.3; IEEE802.3i; IEEE802.3u; IEEE802.3x
Transmission Speed of Optical Fiber Ports
100Mbps
Switch Management
Unmanaged
Number of Optical Fiber Port
1
Housing Material
Metal

Description

Din-rail Unmanaged, 4 x 100Mbps Copper Port, 1 x 100Mbps Fiber Port, Multi-mode 2KM, SC Interface, Industrial Temperature -10 ~ 60 DegC, Power Supply 12 ~ 58VDC, 118 x 91 x 31mm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.