4 Copper Ports + 1 Multi-mode SC Port Din-rail 100M Unmanaged Industrial Enet Switch -40 to 75 DegC

  • Mfr # HES5A-Z-SC

  • Zoro # G623345929


product price:  $198.99
/ea
Free Shipping & Returns

Key Features

Height
4.7 in
Packet Buffer Size
1Mbit
Transmission Distance of Optical Fiber Port
2 km
Function
Non-PoE
IP Rating
IP40
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
HES5A-Z-SC
Zoro #
G623345929
UPC #
-
Country of Origin
China

Dimensions

Height
4.7 in
Packet Buffer Size
1Mbit
Depth
3.6 in
Mac Table Size
2 K
Width
1.6 in

Details

Transmission Distance of Optical Fiber Port
2 km
Function
Non-PoE
IP Rating
IP40
Operating Temp. Range (C)
-40°C to 75°C
Number of Optical Fiber Port
1
Number of Copper Ports
4
Transmission Speed
10/100 Mbps
Standards
IEEE802.3; IEEE802.3i; IEEE802.3u; IEEE802.3x
Input Voltage
12-52 VDC
Mounting
Din-rail Mount
Processing Type
Store and forward
Port Type
RJ45
Housing Material
Metal
Switch Management
Unmanaged
Transmission Speed of Optical Fiber Ports
100Mbps
Type of Optical Fiber Port
Multi-mode SC connector

Description

Din-rail Unmanaged, 4 x 100Mbps Copper Port, 1 x 100Mbps Fiber Port, Multi-mode 2KM, SC Interface, Industrial Temperature -40 ~ 75 DegC, Power Supply 12 ~ 52VDC, 120 x 91 x 40.5mm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.