Entry Level 5-port Din-rail 100M Unmanaged Industrial Ethernet Switch -10 DegC to 60 DegC

  • Mfr # HES5B-Y

  • Zoro # G123345931


product price:  $86.99
/ea

Key Features

Depth
3.58 in
Transmission Speed
10/100 Mbps
Port Type
RJ45
Processing Type
Store and forward
Input Voltage
12-58 VDC
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
HES5B-Y
Zoro #
G123345931
UPC #
-
Country of Origin
China

Dimensions

Depth
3.58 in
Packet Buffer Size
768 kbits
Height
3.74 in
Width
1.22 in
Mac Table Size
2 K

Details

Transmission Speed
10/100 Mbps
Port Type
RJ45
Processing Type
Store and forward
Input Voltage
12-58 VDC
Mounting
Din-rail Mount
Function
Non-PoE
Switch Management
Unmanaged
Number of Copper Ports
5
IP Rating
IP40
Housing Material
Metal
Standards
IEEE802.3; IEEE802.3i; IEEE802.3u; IEEE802.3x
Operating Temp. Range (C)
-10°C to 60°C

Description

Din-rail Unmanaged, 5 x 100Mbps Copper Port, Industrial Temperature -10 ~ 60 DegC, Power Supply 12 ~ 58VDC, 95 x 91 x 31 mm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.