5-port Din-rail 100M Unmanaged Industrial Ethernet Switch 4 Copper Ports + 1 SFP Slot
Mfr # HES5B-Y-SFP
Zoro # G123345962
product price:Â $163.99
/ea
Free Shipping & Returns
Key Features
Standards
IEEE802.3; IEEE802.3i; IEEE802.3u; IEEE802.3x
Height
4.65 in
Packet Buffer Size
768 kbits
Input Voltage
12-58 VDC
Housing Material
Metal
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
HES5B-Y-SFP
Zoro #
G123345962
UPC #
-
Country of Origin
China
Dimensions
Height
4.65 in
Packet Buffer Size
768 kbits
Depth
3.58 in
Mac Table Size
2 K
Width
1.22 in
Details
Standards
IEEE802.3; IEEE802.3i; IEEE802.3u; IEEE802.3x
Input Voltage
12-58 VDC
Housing Material
Metal
Type of Optical Fiber Port
SFP slot
Processing Type
Store and forward
Switch Management
Unmanaged
Number of Optical Fiber Port
1
Transmission Speed of Optical Fiber Ports
100Mbps
Number of Copper Ports
4
Port Type
RJ45
IP Rating
IP40
Function
Non-PoE
Transmission Speed
10/100 Mbps
Operating Temp. Range (C)
-10°C to 60°C
Mounting
Din-rail Mount
Description
Din-rail Unmanaged, 4 x 100Mbps Copper Port, 1 x 100Mbps Fiber Port, SFP Interface, Industrial Temperature -10 ~ 60 DegC, Power Supply 12 ~ 58VDC, 118 x 91 x 31mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.