Full Gigabit 8 Copper Ports + 2 SFP Slots Din-rail Unmanaged Industrial Enet Switch -10 to 60 DegC

  • Mfr # HES10GB-Z-2SFP

  • Zoro # G423345990


product price:  $440.99
/ea
Free Shipping & Returns

Key Features

Standards
IEEE802.3; IEEE802.3i; IEEE802.3u; IEEE802.3x;IEEE802.3ab;IEEE802.3z
Mounting
Din-rail Mount
Height
5.8 in
Function
Non-PoE
Number of Optical Fiber Port
2
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
HES10GB-Z-2SFP
Zoro #
G423345990
UPC #
-
Country of Origin
China

Dimensions

Height
5.8 in
Depth
4.1 in
Width
2.1 in
Mac Table Size
8 K
Packet Buffer Size
2 Mbits

Details

Standards
IEEE802.3; IEEE802.3i; IEEE802.3u; IEEE802.3x;IEEE802.3ab;IEEE802.3z
Mounting
Din-rail Mount
Function
Non-PoE
Number of Optical Fiber Port
2
Processing Type
Store and forward
Housing Material
Metal
Type of Optical Fiber Port
SFP slot
Transmission Speed
10/100/1000 Mbps
Port Type
RJ45
IP Rating
IP40
Operating Temp. Range (C)
-10°C to 60°C
Number of Copper Ports
8
Input Voltage
12-52 VDC
Transmission Speed of Optical Fiber Ports
1000Mbps
Switch Management
Unmanaged

Description

Din-rail Unmanaged, 8 x 1000Mbps Copper Port, 2 x 1000Mbps Fiber Port, SFP Interface, Industrial Temperature -10 ~ 60 DegC, Power Supply 12 ~ 52VDC, 148 x 103 x 53.5mm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.