7-port Industrial USB HUB USB 2.0 USB Static Protection -40 DegC to 85 DegC

  • Mfr # HEUH-T-002

  • Zoro # G923345964


product price:  $247.99
/ea
Free Shipping & Returns

Key Features

Number of USB Ports
7
Transmission Distance
5m
Standards
Complies with USB V1.0, V1.1, V2.0 Standard
Signal Rate
1.5Mbps, 12Mbps, 480Mbps
Input Voltage
DC12 - 48V
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
HEUH-T-002
Zoro #
G923345964
UPC #
-
Country of Origin
China

Details

Number of USB Ports
7
Transmission Distance
5m
Standards
Complies with USB V1.0, V1.1, V2.0 Standard
Signal Rate
1.5Mbps, 12Mbps, 480Mbps
Input Voltage
DC12 - 48V
USB Signal
VCC, DATA+, DATA-, GND
Connector Type
USB Upstream Using USB-B Type Connector, USB Downstream Using USB-A Type Connector
Relative Humidity Range
5% to 95 %
Operating Temp. Range (C)
-40°C to 85°C
USB Static Protection
Contact ±8KV
Supporting System
Win98/Win2000/WinXP/ Vista/Win7/8/8.1/10/Linux

Description

7-port USB to RS-232/485/422 Converter, Iron Enclosure, Signal Rate: 1.5Mbps, 12Mbps, 480Mbps, Working Voltage and Current: DC12~48V (Power Consumption Is Less than 1W)

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.