USB to RS-232 Converter
Mfr # HEUS-T-021
Zoro # G523345937
product price: $48.99
/eaKey Features
Type of Serial Ports
RS-232
Relative Humidity Range
5% to 95 %
Supporting System
Windows98/2000/xp/Vista/Server2003/Win7/Macos-x/Os9 Linux
Baud Rate
300-460800bps
Connector of USB
USB Type A Female
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
HEUS-T-021
Zoro #
G523345937
UPC #
-
Country of Origin
China
Details
Type of Serial Ports
RS-232
Relative Humidity Range
5% to 95 %
Supporting System
Windows98/2000/xp/Vista/Server2003/Win7/Macos-x/Os9 Linux
Baud Rate
300-460800bps
Connector of USB
USB Type A Female
Interface Protection
±15KV Electrostatic Protection
RS-232 Signals
DCD RXD TXD DTR GND DSR RTS CTS RI
Standards
USBV1.0, 1.1, 2.0 EIA RS-232
Transmission Distance
5m
Connector of RS-232
DB9 Male
Working Mode
Asynchronous Full-Duplex Operation
USB Signals
VCC, DATA-, DATA+, GND, FG
Data Direction
Adopts Data Flow Automatic Control Technology To Automatically Identify and Control The Data Transmission Direction
Operating Temp. Range (C)
-40°C to 85°C
Transmission Media
Twisted Pair or Shielded Cable
Number of Serial Ports
1
Description
Plastic, USB to RS-232 Converter USB V2.0, Baud Rate: 300-460,800bps, Auto Detection, Supports Point to Point RS-232 Interface Devices, Transmission Distance: USB Port Max. 5m, RS-232 Port Max. 5m, Working Temperature: -40°C to 85°C
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.