USB to 4-port RS-232 Converter
Mfr # HEUS-T-024
Zoro # G823345941
product price: $194.99
/ea
Free Shipping & Returns
Key Features
Connector of USB
USB Type A Male
Transmission Media
Twisted Pair or Shielded Cable
Working Mode
Asynchronous Work, Point-to-point Communication Mode
Transmission Distance
5m
RS-232 Signals
DCD RXD TXD DTR GND DSR RTS CTS RI
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
HEUS-T-024
Zoro #
G823345941
UPC #
-
Country of Origin
China
Details
Connector of USB
USB Type A Male
Transmission Media
Twisted Pair or Shielded Cable
Working Mode
Asynchronous Work, Point-to-point Communication Mode
Transmission Distance
5m
RS-232 Signals
DCD RXD TXD DTR GND DSR RTS CTS RI
Baud Rate
300-921600bps
Operating Temp. Range (C)
-40°C to 85°C
Interface Protection
±15KV Electrostatic Protection, Surge Protection
USB Signals
VCC, DATA-, DATA+, GND, FG
Number of Serial Ports
4
Type of Serial Ports
RS-232
Data Direction
Adopts Data Flow Automatic Control Technology To Automatically Identify and Control The Data Transmission Direction
Relative Humidity Range
5% to 95 %
Standards
USBV1.0, 1.1, 2.0 EIA RS-232
Connector of RS-232
DB9 Male
Supporting System
Windows 2000, Server 2003, Server 2008, Windows 7, Windows 7 x64, Windows XP and XP 64-bit, Windows Vista and Vista 64-bit, Windows XP Embedded, Windows CE 4.2, 5.0, 5.2 and 6.0, Mac OS-X
Description
Plastic Assembly, 1.5m, USB to 4-port RS-232 Converter USB V2.0, Baudrate: 300-921,600bps, Auto Detection, Supports Point to Point, Transmission Distance: RS-232 5m, USB 5m, Working Temperature: -40°C~85°C
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.