8 100Mbps Copper Ports 2 Gigabit 1km ST Ports Din-rail Unmanaged Indust. Enet Switch -10 to 60 DegC

  • Mfr # HES10A-Z-2GST

  • Zoro # G123345955


product price:  $367.99
/ea
Free Shipping & Returns

Key Features

Input Voltage
12-52 VDC
Standards
IEEE802.3; IEEE802.3i; IEEE802.3u; IEEE802.3x;IEEE802.3z
Mounting
Din-rail Mount
Mac Table Size
8 K
Transmission Distance of Optical Fiber Port
1 km
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
HES10A-Z-2GST
Zoro #
G123345955
UPC #
-
Country of Origin
China

Dimensions

Mac Table Size
8 K
Height
5.8 in
Packet Buffer Size
2 Mbits
Width
2.1 in
Depth
4.1 in

Details

Input Voltage
12-52 VDC
Standards
IEEE802.3; IEEE802.3i; IEEE802.3u; IEEE802.3x;IEEE802.3z
Mounting
Din-rail Mount
Transmission Distance of Optical Fiber Port
1 km
Port Type
RJ45
Switch Management
Unmanaged
Transmission Speed
10/100 Mbps
Processing Type
Store and forward
Function
Non-PoE
Transmission Speed of Optical Fiber Ports
1.25Gbps
Number of Optical Fiber Port
2
IP Rating
IP40
Type of Optical Fiber Port
Multi-mode ST connector
Number of Copper Ports
8
Housing Material
Metal
Operating Temp. Range (C)
-40°C to 75°C

Description

Din-rail Unmanaged, 8 x 100Mbps Copper Port, 2 x 1000Mbps Fiber Port, Multi-Mode 1KM, ST Interface, Industrial Temperature -10 ~ 60 DegC, Power Supply 12 ~ 52VDC, 148 x 103 x 53.5mm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.