Shop PREDISION
See all product information
Full Gigabit 4 Copper Ports + 2 1km SC Ports Din-rail Unmanaged Indust. Enet Switch -40 to 75 DegC
Mfr # HES6GA-Z-2SC
Zoro # G923345940
product price:Â $380.99
/ea
Free Shipping & Returns
Key Features
Number of Optical Fiber Port
2
Mac Table Size
2 K
Port Type
RJ45
Processing Type
Store and forward
Switch Management
Unmanaged
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
HES6GA-Z-2SC
Zoro #
G923345940
UPC #
-
Country of Origin
China
Dimensions
Mac Table Size
2 K
Depth
4.1 in
Width
2.1 in
Height
5.8 in
Packet Buffer Size
1.2Mbit
Details
Number of Optical Fiber Port
2
Port Type
RJ45
Processing Type
Store and forward
Switch Management
Unmanaged
Mounting
Din-rail Mount
Transmission Distance of Optical Fiber Port
1 km
Standards
IEEE802.3; IEEE802.3i; IEEE802.3u; IEEE802.3x;IEEE802.3ab;IEEE802.3z
Operating Temp. Range (C)
-40°C to 75°C
Input Voltage
12-52 VDC
Housing Material
Metal
Type of Optical Fiber Port
Multi-mode SC connector
Function
Non-PoE
Number of Copper Ports
4
Transmission Speed of Optical Fiber Ports
1000Mbps
Transmission Speed
10/100/1000 Mbps
IP Rating
IP40
Description
Din-rail Unmanaged, 4 x 1000Mbps Copper Port, 2 x 1000Mbps Fiber Port, Multi-Mode 1KM, SC Interface, Industrial Temperature -40 ~ 75 DegC, Power Supply 12 ~ 52VDC, 148 x 103 x 53.5mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.