Full Gigabit 8 PoE Ports 2 SFP Slots Din-rail Unmanaged Industrial Enet PoE Switch -40 to 75 DegC

  • Mfr # HES10GA-X-8E-2SFP

  • Zoro # G423345945


product price:  $670.99
/ea
Free Shipping & Returns

Key Features

Switch Management
Unmanaged
Packet Buffer Size
4 Mbits
Mac Table Size
8 K
Processing Type
Store and forward
Width
1.73 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
HES10GA-X-8E-2SFP
Zoro #
G423345945
UPC #
-
Country of Origin
China

Dimensions

Packet Buffer Size
4 Mbits
Mac Table Size
8 K
Width
1.73 in
Depth
5.31 in
Height
6.1 in

Details

Switch Management
Unmanaged
Processing Type
Store and forward
Mounting
Din-rail Mount
Port Type
RJ45
Housing Material
Metal
Input Voltage
DC 44-56V Redundant Dual input
Transmission Speed
10/100/1000 Mbps
Number of Copper Ports
8
Function
PoE
Operating Temp. Range (C)
-40°C to 75°C
Type of Optical Fiber Port
SFP
Number of Optical Fiber Port
2
PoE Power Supply
Full load: af <120W, at < 240W
Number of PoE Ports
8
Standards
IEEE802.3, IEEE802.3i, IEEE802.3u, IEEE802.3x, IEEE802.3z, IEEE802.3af/at
IP Rating
IP30
Transmission Speed of Optical Fiber Ports
1000Mbps

Description

Din-rail Unmanaged, 8 x 1000Mbps PoE Copper Port, 2 x 1000Mbps Fiber Port, SFP Interface, Industrial Temperature -40 ~ 75 DegC, Power Input 44 ~ 56VDC, 155 x 135 x 44mm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.