USB to 2-port RS-232 Converter

  • Mfr # HEUS-T-022

  • Zoro # G323345984


product price:  $129.99
/ea
Free Shipping & Returns

Key Features

Operating Temp. Range (C)
-40°C to 85°C
Type of Serial Ports
RS-232
Transmission Distance
5m
Connector of USB
USB Type A Male
Standards
USBV1.0, 1.1, 2.0 EIA RS-232
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
HEUS-T-022
Zoro #
G323345984
UPC #
-
Country of Origin
China

Details

Operating Temp. Range (C)
-40°C to 85°C
Type of Serial Ports
RS-232
Transmission Distance
5m
Connector of USB
USB Type A Male
Standards
USBV1.0, 1.1, 2.0 EIA RS-232
Interface Protection
±15KV Electrostatic Protection
RS-232 Signals
DCD RXD TXD DTR GND DSR RTS CTS RI
Relative Humidity Range
5% to 95 %
Connector of RS-232
DB9 Male
Working Mode
Asynchronous Work, Point-to-point Communication Mode
Transmission Media
Twisted Pair or Shielded Cable
Number of Serial Ports
2
Data Direction
Adopts Data Flow Automatic Control Technology To Automatically Identify and Control The Data Transmission Direction
Baud Rate
300-921600bps
USB Signals
VCC, DATA-, DATA+, GND, FG
Supporting System
Windows 98, 98SE, ME, 2000, Server 2003, XP. Windows 7 ,Windows 7-x64/Windows Vista/Windows XP 64-bit/Windows XP Embedded/Windows CE.NET 4.2 & 5.0/MAC OS 8, 9,-OS-X/Linux 2.4 and greater

Description

Plastic Assembly, 1.5m, USB to 2-port RS-232 Converter USB V2.0, Baud Rate: 300-921.6Kbps, Auto Detection, Supports Point to Point Communication, Working Temperature: -40°C~85°C

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.