USB Type-C to RS-232 Converter USB V2.0 (Active Screw)

  • Mfr # HEUS-T-038

  • Zoro # G623346018


product price:  $42.99
/ea

Key Features

Transmission Media
Twisted Pair or Shielded Cable
Operating Temp. Range (C)
-25°C to 70°C
Transmission Distance
5m
RS-232 Signals
DCD RXD TXD DTR GND DSR RTS CTS RI
Standards
USBV1.0, 1.1, 2.0 EIA RS-232
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
HEUS-T-038
Zoro #
G623346018
UPC #
-
Country of Origin
China

Details

Transmission Media
Twisted Pair or Shielded Cable
Operating Temp. Range (C)
-25°C to 70°C
Transmission Distance
5m
RS-232 Signals
DCD RXD TXD DTR GND DSR RTS CTS RI
Standards
USBV1.0, 1.1, 2.0 EIA RS-232
Connector of RS-232
DB9 Male
Working Mode
Asynchronous Work, Point-to-point Communication Mode
Supporting System
Win2000/2003/2008/2012/XP/Vista/7/8/8.1/10/CE/Mac/Linux
Interface Protection
±15KV Electrostatic Protection and Surge Protection
Baud Rate
300-460800bps
Type of Serial Ports
RS-232
Connector of USB
USB Type C Male
Number of Serial Ports
1
Relative Humidity Range
5% to 95 %
Data Direction
Adopts Data Flow Automatic Control Technology To Automatically Identify and Control The Data Transmission Direction
USB Signals
VCC, DATA-, DATA+, GND, FG

Description

Plastic with Bolts, 1.5m, USB TYPE-C to RS-232 Converter, Baud Rate: 300-460,800bps, Load Capacity: Supports Point to Point Communication, Transmission Distance: RS-232 Max. 5m, USB Max. 5m, Working Temperature: -40°C to 85°C

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.