USB to RS-485/422 Opto-isolated Converter

  • Mfr # HEUS-T-033

  • Zoro # G123345993


product price:  $186.99
/ea
Free Shipping & Returns

Key Features

RS-422 Signals
T/R+, T/R-, RXD+, RXD-, GND
Height
1.02 in
Load Capacity
Point-to-multipoint Communication Mode, Allowing to connetct up to 128 Sets of RS-422 or RS-485 Port Devices
Connector of RS-485 and RS-422
RJ45 and DB9 Male
Relative Humidity Range
5% to 95 %
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
HEUS-T-033
Zoro #
G123345993
UPC #
-
Country of Origin
China

Dimensions

Height
1.02 in
Width
3.78 in
Depth
2.52 in

Details

RS-422 Signals
T/R+, T/R-, RXD+, RXD-, GND
Load Capacity
Point-to-multipoint Communication Mode, Allowing to connetct up to 128 Sets of RS-422 or RS-485 Port Devices
Connector of RS-485 and RS-422
RJ45 and DB9 Male
Relative Humidity Range
5% to 95 %
Baud Rate
300-128000bps
Transmission Distance
RS-485/422 5000m (9600bps), USB Port Max. 5 Meters
Data Direction
Adopts Data Flow Automatic Control Technology To Automatically Identify and Control The Data Transmission Direction
Number of Serial Ports
1
Working Mode
Asynchronous operation, point-to-point or multi-point, 2-wire half-duplex, 4-wire full-duplex
USB Signals
VCC, DATA-, DATA+, GND, FG
Operating Temp. Range (C)
-40°C to 85°C
Standards
USB1.0, 1.1 and 2.0 Standards and EIA RS-485 and RS-422 Standard
RS-485 Signals
T/R+, T/R-, GND
Interface Protection
1500W Lightning Protection, Surge Protection, ±15KV Electrostatic Protection
Supporting System
Win98/Win2000/WinXP/Vista/Win7/8/8.1/10/Linux
Transmission Media
Twisted Pair or Shielded Cable
Connector of USB
USB Type B Female
Type of Serial Ports
RS-485 and RS-482

Description

Optical and Electrical Isolated, Aluminum Enclosure, USB to RS-485/422 Converter with Isolation, USB V2.0, Baud Rate: 300-128,000bps, Auto Detection, Load Capacity: Supports Point to Multipoint, Max. Allows to Connect with 128 Sets RS-422/485 Device, Transmission Distance: RS-485/422: 5000m (9600bps), USB: Max. 5m, Working Temperature: -40°C to 85°C

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.