USB to RS-232/485/422 Converter
Mfr # HEUS-T-037
Zoro # G623346032
product price: $65.99
/eaKey Features
Interface Protection
200w Surge Protection for RS-232, RS-485 and RS-422
USB Signals
VCC, DATA-, DATA+, GND, FG
Connector of RS-232, RS-485 and RS-422
DB9 Male
Load Capacity
Point-to-multipoint Communication Mode, Allowing to connetct up to 32 Sets of RS-422 or RS-485 Port Devices
RS-232 Signals
RXD TXD DTR DSR RTS CTS
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
HEUS-T-037
Zoro #
G623346032
UPC #
-
Country of Origin
China
Details
Interface Protection
200w Surge Protection for RS-232, RS-485 and RS-422
USB Signals
VCC, DATA-, DATA+, GND, FG
Connector of RS-232, RS-485 and RS-422
DB9 Male
Load Capacity
Point-to-multipoint Communication Mode, Allowing to connetct up to 32 Sets of RS-422 or RS-485 Port Devices
RS-232 Signals
RXD TXD DTR DSR RTS CTS
Type of Serial Ports
RS-232, RS-485 and RS-482
Relative Humidity Range
5% to 95 %
RS-485 Signals
T/R+, T/R-, GND
Transmission Distance
5m for RS-232 Port, Max. 5m for USB Port, 1200m for RS-485/422 Port (9600bps)
Operating Temp. Range (C)
-40°C to 85°C
Connector of USB
USB Type A Male
RS-422 Signals
T/R+, T/R-, RXD+, RXD-, GND
Data Direction
Adopts Data Flow Automatic Control Technology To Automatically Identify and Control The Data Transmission Direction
Standards
USB1.0, 1.1 and 2.0 Standards and EIA RS-232, RS-485 and RS-422 Standard
Working Mode
232 Full-duplex, Asynchronous operation, point-to-point or multi-point, 2-wire half-duplex, 4-wire full-duplex
Baud Rate
300-921600bps
Supporting System
WinXP/7/8/8.1/10
Number of Serial Ports
1
Transmission Media
Twisted Pair or Shielded Cable
Description
Serial 3 in 1, 1.5m, USB to RS-232/485/422 Converter, Baud Rate: 300-921.6Kbps, Automatic Detection of Serial Signal Rate, Load Capacity: Supports Point to Multi-point, Allows the Connection of 256 sets RS-422 or RS-485 Interface Devices
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.