USB to RS-485/422 Converter

  • Mfr # HEUS-T-034

  • Zoro # G723346017


product price:  $61.99
/ea

Key Features

Interface Protection
600W Lightning Protection, Surge Protection, ±15KV Electrostatic Protection
Connector of USB
USB Type A Male
Data Direction
Adopts Data Flow Automatic Control Technology To Automatically Identify and Control The Data Transmission Direction
Standards
USB1.0, 1.1 and 2.0 Standards and EIA RS-485 and RS-422 Standard
Transmission Distance
RS-485/422 1200m (9600bps), USB Port Max. 5 Meters
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
HEUS-T-034
Zoro #
G723346017
UPC #
-
Country of Origin
China

Details

Interface Protection
600W Lightning Protection, Surge Protection, ±15KV Electrostatic Protection
Connector of USB
USB Type A Male
Data Direction
Adopts Data Flow Automatic Control Technology To Automatically Identify and Control The Data Transmission Direction
Standards
USB1.0, 1.1 and 2.0 Standards and EIA RS-485 and RS-422 Standard
Transmission Distance
RS-485/422 1200m (9600bps), USB Port Max. 5 Meters
Type of Serial Ports
RS-485 and RS-482
Connector of RS-485 and RS-422
5-pin Terminal Block
RS-485 Signals
T/R+, T/R-, GND
Load Capacity
Point-to-multipoint Communication Mode, Allowing to connetct up to 32 Sets of RS-422 or RS-485 Port Devices
RS-422 Signals
T/R+, T/R-, RXD+, RXD-, GND
Supporting System
Windows95/98/2000/xp/Vista、IMAG
USB Signals
VCC, DATA-, DATA+, GND, FG
Number of Serial Ports
1
Relative Humidity Range
5% to 95 %
Working Mode
Asynchronous operation, point-to-point or multi-point, 2-wire half-duplex, 4-wire full-duplex
Baud Rate
300-921600bps
Operating Temp. Range (C)
-40°C to 85°C
Transmission Media
Twisted Pair or Shielded Cable

Description

USB to RS-485/422 Converter USB 2.0, Plastic, Baud rate: 300-921.6Kbps Auto-detect serial signal, Loading Capacity: Supports Point to Multi-point Communication, Allows to connect 32 Sets RS-422 or RS-485 Device, Transmission Distance: 1,200m (9,600bps) for RS-485/422, Max. 5m for USB, Working temperature: -40°C to 85°C

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.