Shop PREMIER
Additional $175.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Electric Range, 24 inW x 40 inH x 26 inD, 2.91 cu. ft. Oven, Coil Top Stove, Biscuit
- Mfr # 805701
- Zoro # G423348311
original price:Â $1,175.99 , new price: $1,058.99 , 9 percent off
new price:Â
$
1,058.99
/ea
Key Features
Features
Adjustable Oven Racks; Broiler
ADA Compliant
Yes
Height
40"
For Use With
Multi-Family Housing, Home Kitchens, Apartments, Condos, Rent-Controlled Housing, Assisted Living Facilities, Nursing Homes
Amps
36.67 A
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 805701
- Zoro #
- G423348311
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 40"
- Width
- 24 in
- Depth
- 26"
Details
- Item
- Electric Range
- Features
- Adjustable Oven Racks; Broiler
- ADA Compliant
- Yes
- For Use With
- Multi-Family Housing, Home Kitchens, Apartments, Condos, Rent-Controlled Housing, Assisted Living Facilities, Nursing Homes
- Amps
- 36.67 A
- Watts
- 2100W (8-inch Element); 1250W (6-inch Element Wattage)
- Color
- Biscuit
- Storage Drawer
- Yes
- Standards
- UL 858
- Front Controls
- Yes
- Number of Elements
- 4
- Weight
- 159 lbs
- Number of Oven Racks
- 2
- Includes
- (1) 8" Element, (3) 6" Elements, 4" Porcelain Backguard, Storage Drawer, Leg Levelers, Anti-Tip Bracket, Surface/Oven Signal Light
Description
This apartment size electric range features front controls that eliminate reaching over hot burners and includes the convenience of a full width storage drawer and two durable oven racks. 4 burners. ADA Compliant.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.