Shop PREMIER
Additional $175.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Gas Range, Four 9100 BTU Open Burners, 36 inW x 46 inH x 26 inD, 3.91 cu. Ft., White
- Mfr # 805754
- Zoro # G523348280
original price:Â $1,601.99 , new price: $1,441.99 , 9 percent off
new price:Â
$
1,441.99
/ea
Key Features
Standards
CSA Certified
Broiler Type
Roll Out Drop Door
Ignition Type
Electronic
BtuH
17,000 BTU
Weight
231 lbs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 805754
- Zoro #
- G523348280
- UPC #
- -
- Country of Origin
- United States
- Standards
- CSA Certified
- Broiler Type
- Roll Out Drop Door
- Item
- Gas Range
- Ignition Type
- Electronic
- BtuH
- 17,000 BTU
- Weight
- 231 lbs
- Number of Burners
- 4
- Color
- White
- Includes
- (4) Burners, 10" Tempered Glass Backguard with Electronic Clock/Timer, Side Storage Compartment, Roll Out Drop Door Broiler, Windowed Oven Door w/Interior Light, Leg Levelers, Anti-Tip Bracket
- Oven Fuel Type
- Natural or LP Gas
- Number of Oven Racks
- 2
- Cooktop BTU Output
- (4) 9,100 BTU
- For Use With
- Multi-Family Housing, Home Kitchens, Apartments, Condos, Rent-Controlled Housing, Assisted Living Facilities, Nursing Homes
- Features
- Adjustable Oven Racks; Broiler
- Front Controls
- Yes
Dimensions
- Depth
- 26"
- Width
- 36 in
- Height
- 46"
Description
Gas Range, Electronic Spark, Four 9100 BTU Open Burners, 36 inW x 46 inH x 26 inD, 3.91 cu. Ft., White. This electronic spark ignition range has four 9,100 BTU burners. The windowed door with light in oven and electronic clock timer in 10 In. tempered glass Backguard add to the pleasure of cooking with this range.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.