Electric Range, 24 inW x 46 inH x 26 inD, 2.91 cu. ft. Oven, Windowed Oven Door, Coil Top, Biscuit
- Mfr # 805705
- Zoro # G023348438
original price:Â $1,372.99 , new price: $1,235.99 , 9 percent off
new price:Â
$
1,235.99
/ea
Key Features
Amps
36.67 A
For Use With
Multi-Family Housing, Home Kitchens, Apartments, Condos, Rent-Controlled Housing, Assisted Living Facilities, Nursing Homes
Front Controls
Yes
Watts
2100W (8-inch Element); 1250W (6-inch Element Wattage)
Includes
(1) 8" Element, (3) 6" Elements, 10" Porcelain Backguard with Electronic Clock/Timer, Storage Drawer, Leg Levelers, Anti-Tip Bracket, Surface Signal Light, Windowed Oven Door w/Interior Light
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 805705
- Zoro #
- G023348438
- UPC #
- -
- Country of Origin
- United States
- Amps
- 36.67 A
- For Use With
- Multi-Family Housing, Home Kitchens, Apartments, Condos, Rent-Controlled Housing, Assisted Living Facilities, Nursing Homes
- Front Controls
- Yes
- Watts
- 2100W (8-inch Element); 1250W (6-inch Element Wattage)
- Includes
- (1) 8" Element, (3) 6" Elements, 10" Porcelain Backguard with Electronic Clock/Timer, Storage Drawer, Leg Levelers, Anti-Tip Bracket, Surface Signal Light, Windowed Oven Door w/Interior Light
- Number of Elements
- 4
- Features
- Adjustable Oven Racks; Broiler
- Storage Drawer
- Yes
- Item
- Electric Range
- Number of Oven Racks
- 2
- Weight
- 159 lbs
- Standards
- UL 858
- Color
- Biscuit
- ADA Compliant
- Yes
Dimensions
- Depth
- 26"
- Height
- 46"
- Width
- 24 in
Description
Electric Range, 24 inW x 46 inH x 26 inD, 2.91 cu. ft. Oven, Windowed Oven Door, Coil Top Stove, Biscuit. This apartment size electric range features front controls that eliminate reaching over hot burners and includes the convenience of a full width storage drawer and two durable oven racks. Windowed oven door with interior oven light. Electronic clock and timer. 4 burners. ADA Compliant.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.