Shop PREMIER
Additional $200.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Gas Range, Battery Ignition, 4 Sealed Burners, 30 inW x 37.5 inH x 26 inD, 3.91 cu. ft. Oven, Black
- Mfr # 805749
- Zoro # G923348408
original price:Â $1,538.99 , new price: $1,384.99 , 10 percent off
new price:Â
$
1,384.99
/ea
Key Features
Weight
191 lbs
Number of Oven Racks
2
Lower Oven BTU Output
12,000 BTU (Right Front Burner); 600-6,000 BTU (Left Front Burner)
Depth
26"
Height
37.5"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 805749
- Zoro #
- G923348408
- UPC #
- -
- Country of Origin
- United States
- Weight
- 191 lbs
- Number of Oven Racks
- 2
- Lower Oven BTU Output
- 12,000 BTU (Right Front Burner); 600-6,000 BTU (Left Front Burner)
- ADA Compliant
- Yes
- Ignition Type
- Battery-Generated Spark
- Item
- Gas Range
- Color
- Black
- For Use With
- Multi-Family Housing, Home Kitchens, Apartments, Condos, Rent-Controlled Housing, Assisted Living Facilities, Nursing Homes
- Broiler Type
- Roll Out Drop Door
- BtuH
- 17,000 BTU
- Includes
- (4) Burners, 1.5" Porcelain Backguard, Roll Out Drop Door Broiler, Windowed Oven Door, Leg Levelers, Anti-Tip Bracket
- Low Battery Alert
- Yes
- Front Controls
- Yes
- Standards
- CSA Certified
- Upper Oven BTU Output
- 15,000 BTU (Left Rear Burner); 9,100 BTU (Right Rear Burner)
- Features
- Adjustable Oven Racks; Broiler
- Battery Type
- (8) AA Batteries
- Number of Burners
- 4
- Oven Fuel Type
- Natural or LP Gas
Dimensions
- Depth
- 26"
- Height
- 37.5"
- Width
- 30 in
Description
This battery generated spark ignition sealed burner range has one 15,000 Btu power burner, one 12,000 BTU power burner, one 9,100 BTU high efficiency burner and a 600-6,000 BTU precise simmer burner that is sure to please the most discriminating cook. Heavy duty, cast iron grates are durable and dishwasher safe. The windowed oven door makes it easy to keep an eye on any meal. ADA Compliant.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.