Shop PREMIER
Additional $175.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Electric Range, 24 inW x 46 inH x 26 inD, 2.91 cu. ft. Oven, Windowed Oven Door, Coil Top, Black
- Mfr # 805707
- Zoro # G823348348
original price:Â $1,350.99 , new price: $1,215.99 , 9 percent off
new price:Â
$
1,215.99
/ea
Key Features
For Use With
Multi-Family Housing, Home Kitchens, Apartments, Condos, Rent-Controlled Housing, Assisted Living Facilities, Nursing Homes
Color
Black
Height
46"
Standards
UL 858
Weight
159 lbs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 805707
- Zoro #
- G823348348
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 46"
- Depth
- 26"
- Width
- 24 in
Details
- For Use With
- Multi-Family Housing, Home Kitchens, Apartments, Condos, Rent-Controlled Housing, Assisted Living Facilities, Nursing Homes
- Color
- Black
- Standards
- UL 858
- Weight
- 159 lbs
- Front Controls
- Yes
- Amps
- 36.67 A
- Watts
- 2100W (8-inch Element); 1250W (6-inch Element Wattage)
- Features
- Adjustable Oven Racks; Broiler
- Number of Elements
- 4
- Includes
- (1) 8" Element, (3) 6" Elements, 10" Porcelain Backguard with Electronic Clock/Timer, Storage Drawer, Leg Levelers, Anti-Tip Bracket, Surface Signal Light, Windowed Oven Door w/Interior Light
- Number of Oven Racks
- 2
- ADA Compliant
- Yes
- Storage Drawer
- Yes
- Item
- Electric Range
Description
Electric Range, 24 inW x 46 inH x 26 inD, 2.91 cu. ft. Oven, Windowed Oven Door, Coil Top Stove, Black. This apartment size electric range features front controls that eliminate reaching over hot burners and includes the convenience of a full width storage drawer and two durable oven racks. Windowed oven door with interior oven light. Electronic clock and timer. 4 burners. ADA Compliant.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.