Shop PREMIER
Additional $175.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Gas Range, Four 9100 BTU Open Burners, 36 inW x 46 inH x 26 inD, 3.91 cu. Ft., Black
- Mfr # 805755
- Zoro # G223348320
original price:Â $1,637.99 , new price: $1,473.99 , 10 percent off
new price:Â
$
1,473.99
/ea
Key Features
Features
Adjustable Oven Racks; Broiler
Color
Black
Weight
231 lbs
Includes
(4) Burners, 10" Tempered Glass Backguard with Electronic Clock/Timer, Side Storage Compartment, Roll Out Drop Door Broiler, Windowed Oven Door w/Interior Light, Leg Levelers, Anti-Tip Bracket
For Use With
Multi-Family Housing, Home Kitchens, Apartments, Condos, Rent-Controlled Housing, Assisted Living Facilities, Nursing Homes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 805755
- Zoro #
- G223348320
- UPC #
- -
- Country of Origin
- United States
- Features
- Adjustable Oven Racks; Broiler
- Color
- Black
- Weight
- 231 lbs
- Includes
- (4) Burners, 10" Tempered Glass Backguard with Electronic Clock/Timer, Side Storage Compartment, Roll Out Drop Door Broiler, Windowed Oven Door w/Interior Light, Leg Levelers, Anti-Tip Bracket
- For Use With
- Multi-Family Housing, Home Kitchens, Apartments, Condos, Rent-Controlled Housing, Assisted Living Facilities, Nursing Homes
- Item
- Gas Range
- Number of Burners
- 4
- Standards
- CSA Certified
- Cooktop BTU Output
- (4) 9,100 BTU
- Front Controls
- Yes
- Oven Fuel Type
- Natural or LP Gas
- BtuH
- 17,000 BTU
- Number of Oven Racks
- 2
- Ignition Type
- Electronic
- Broiler Type
- Roll Out Drop Door
Dimensions
- Height
- 46"
- Depth
- 26"
- Width
- 36 in
Description
Gas Range, Electronic Spark, Four 9100 BTU Open Burners, 36 inW x 46 inH x 26 inD, 3.91 cu. Ft., Black. This electronic spark ignition range has four 9,100 BTU burners. The windowed door with light in oven and electronic clock timer in 10 In. tempered glass Backguard add to the pleasure of cooking with this range.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.