Shop PREMIER
Additional $200.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Electric Range, Individual Signal Lights, 30 inW x 40 inH x 26 inD, 2.91 cu. Ft., Coil Top, White
- Mfr # 805714
- Zoro # G423348441
product price:Â
$
1,105.99
/ea
Key Features
ADA Compliant
Yes
Amps
39.58 A
Watts
2100W (8-inch Element); 1250W (6-inch Element Wattage)
Front Controls
Yes
Color
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 805714
- Zoro #
- G423348441
- UPC #
- -
- Country of Origin
- United States
- ADA Compliant
- Yes
- Amps
- 39.58 A
- Watts
- 2100W (8-inch Element); 1250W (6-inch Element Wattage)
- Front Controls
- Yes
- Color
- White
- Features
- Adjustable Oven Racks; Broiler
- Item
- Electric Range
- For Use With
- Multi-Family Housing, Home Kitchens, Apartments, Condos, Rent-Controlled Housing, Assisted Living Facilities, Nursing Homes
- Includes
- (2) 8" Elements, (2) 6" Elements, 4" Porcelain Backguard, Storage Drawer, Leg Levelers, Anti-Tip Bracket, (4) Individual Surface Signal Lights, Interior Oven Light, Oven Signal Light
- Number of Elements
- 4
- Storage Drawer
- Yes
- Weight
- 191 lbs
- Standards
- UL 858
- Number of Oven Racks
- 2
Dimensions
- Width
- 30 in
- Height
- 40"
- Depth
- 26"
Description
Electric Range, Individual Signal Lights, 30 inW x 40 inH x 26 inD, 2.91 cu. Ft., Coil Top Stove, White. This special model for the elderly is the answer to a need for a basic 30 In. electric range that is dependable and fully insulated. Front controls eliminate reaching over hot burner elements. 4 individual signal lights, oven interior light, and oven signal light. ADA Compliant.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.