Shop PREMIER
Additional $200.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Gas Range, 4 Sealed Burners, 30 inW x 46 inH x 26 inD, 3.9 cu. ft. Oven, Stainless Steel
- Mfr # 805785
- Zoro # G323348305
original price:Â $2,757.99 , new price: $2,481.99 , 10 percent off
new price:Â
$
2,481.99
/ea
Key Features
Front Controls
Yes
Weight
159 lbs
Width
30 in
Color
Stainless Steel/Black
Features
Adjustable Oven Racks; Broiler
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 805785
- Zoro #
- G323348305
- UPC #
- -
- Country of Origin
- United States
- Item
- Gas Range
- Front Controls
- Yes
- Weight
- 159 lbs
- Color
- Stainless Steel/Black
- Features
- Adjustable Oven Racks; Broiler
- For Use With
- Multi-Family Housing, Home Kitchens, Apartments, Condos, Rent-Controlled Housing, Assisted Living Facilities, Nursing Homes
- Broiler Type
- Roll Out Drop Door
- BtuH
- 17,000 BTU
- Number of Burners
- 4
- Standards
- CSA Certified
- Oven Fuel Type
- Natural or LP Gas
- Lower Oven BTU Output
- 12,000 BTU (Right Front Burner); 600-6,000 BTU (Left Front Burner)
- Includes
- (4) Burners, 10" Backguard with Electronic Clock/Timer, Roll Out Drop Door Broiler, Continuous Cast Iron Grates, Windowed Oven Door w/Interior Light, Leg Levelers, Anti-Tip Bracket
- Ignition Type
- Electronic
- Number of Oven Racks
- 2
- Upper Oven BTU Output
- 15,000 BTU (Left Rear Burner); 9,100 BTU (Right Rear Burner)
Dimensions
- Width
- 30 in
- Depth
- 26"
- Height
- 46"
Description
Gas Range, Electronic Spark, 4 Sealed Burners, 30 inW x 46 inH x 26 inD, 3.9 cu. ft. Oven, Stainless Steel. A full-size 30 in gas range designed for larger kitchens, featuring powerful sealed burners and a spacious oven cavity. Durable construction and multiple rack positions provide flexibility for baking, roasting, and broiling.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.