Gas Range, Electronic Spark, 4 Open Burners, 30 inW x 46 inH x 26 inD, 3.91 cu. ft. Oven, White
- Mfr # 805790
- Zoro # G923348385
original price:Â $1,242.99 , new price: $1,118.99 , 9 percent off
new price:Â
$
1,118.99
/ea
Key Features
Front Controls
Yes
Includes
(4) Burners, 10" Tempered Glass Backguard with Electronic Clock/Timer, Roll Out Drop Door Broiler, Windowed Oven Door w/Interior Light, Leg Levelers, Anti-Tip Bracket
Height
46"
Number of Oven Racks
2
Color
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 805790
- Zoro #
- G923348385
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 46"
- Width
- 30 in
- Depth
- 26"
Details
- Front Controls
- Yes
- Includes
- (4) Burners, 10" Tempered Glass Backguard with Electronic Clock/Timer, Roll Out Drop Door Broiler, Windowed Oven Door w/Interior Light, Leg Levelers, Anti-Tip Bracket
- Number of Oven Racks
- 2
- Color
- White
- Ignition Type
- Electronic
- BtuH
- 17,000 BTU
- Broiler Type
- Roll Out Drop Door
- For Use With
- Multi-Family Housing, Home Kitchens, Apartments, Condos, Rent-Controlled Housing, Assisted Living Facilities, Nursing Homes
- Standards
- CSA Certified
- Item
- Gas Range
- Number of Burners
- 4
- Features
- Adjustable Oven Racks; Broiler
- Weight
- 191 lbs
- Cooktop BTU Output
- (4) 9,100 BTU
- Oven Fuel Type
- Natural or LP Gas
Description
A 30 in gas range with sealed burners designed for easy cleaning and dependable performance. The spacious oven and straightforward controls make everyday cooking simple and efficient.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.