Shop PREMIER
Additional $175.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Gas Range, Battery Ignition, Four 9100 BTU Sealed Burners, 20 inW x 37.5 inH x 24.5 inD, White
- Mfr # 805732
- Zoro # G823348232
original price:Â $1,402.99 , new price: $1,262.99 , 9 percent off
new price:Â
$
1,262.99
/ea
Key Features
Width
20.125 in
Battery Type
(8) AA Batteries
Low Battery Alert
Yes
Depth
24.5"
Ignition Type
Battery-Generated Spark
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 805732
- Zoro #
- G823348232
- UPC #
- -
- Country of Origin
- United States
- Battery Type
- (8) AA Batteries
- Low Battery Alert
- Yes
- Ignition Type
- Battery-Generated Spark
- Item
- Gas Range
- Oven Fuel Type
- Natural or LP Gas
- Number of Oven Racks
- 2
- ADA Compliant
- Yes
- For Use With
- Multi-Family Housing, Home Kitchens, Apartments, Condos, Rent-Controlled Housing, Assisted Living Facilities, Nursing Homes
- Number of Burners
- 4
- Features
- Adjustable Oven Racks; Broiler
- Weight
- 131 lbs
- Includes
- (4) Burners, 1.5" Porcelain Backguard, Roll Out Drop Door Broiler, Windowed Oven Door, Leg Levelers, Anti-Tip Bracket
- Standards
- CSA Certified
- Cooktop BTU Output
- (4) 9,100 BTU
- Front Controls
- Yes
- Broiler Type
- Roll Out Drop Door
- Color
- White
- BtuH
- 17,000 BTU
Dimensions
- Width
- 20.125 in
- Depth
- 24.5"
- Height
- 37.5"
Description
This battery generated spark ignition sealed burner range has four high efficiency 9,100 BTU burners that is sure to please the most discriminating cook. Heavy duty, cast iron grates are durable and dishwasher safe. The windowed oven door makes it easy to keep an eye on any meal. ADA Compliant.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.