Gas Range, Electronic Spark, 4 Sealed Burners, 24 inW x 46 inH x 26 inD, 2.42 cu. ft. Oven, Biscuit
- Mfr # 805777
- Zoro # G123348376
original price:Â $1,662.99 , new price: $1,496.99 , 9 percent off
new price:Â
$
1,496.99
/ea
Key Features
Features
Adjustable Oven Racks; Broiler
For Use With
Multi-Family Housing, Home Kitchens, Apartments, Condos, Rent-Controlled Housing, Assisted Living Facilities, Nursing Homes
BtuH
17,000 BTU
Color
Biscuit
Standards
CSA Certified
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 805777
- Zoro #
- G123348376
- UPC #
- -
- Country of Origin
- United States
- Features
- Adjustable Oven Racks; Broiler
- For Use With
- Multi-Family Housing, Home Kitchens, Apartments, Condos, Rent-Controlled Housing, Assisted Living Facilities, Nursing Homes
- BtuH
- 17,000 BTU
- Color
- Biscuit
- Standards
- CSA Certified
- Lower Oven BTU Output
- 12,000 BTU (Right Front Burner); 600-6,000 BTU (Left Front Burner)
- Broiler Type
- Roll Out Drop Door
- Front Controls
- Yes
- Weight
- 231 lbs
- Oven Fuel Type
- Natural or LP Gas
- Upper Oven BTU Output
- 15,000 BTU (Left Rear Burner); 9,100 BTU (Right Rear Burner)
- Number of Oven Racks
- 2
- Includes
- (4) Burners, 10" Tempered Glass Backguard with Electronic Clock/Timer, Cast Iron Grates, Roll Out Drop Door Broiler, Windowed Oven Door w/Interior Light, Leg Levelers, Anti-Tip Bracket
- Item
- Gas Range
- Number of Burners
- 4
- Ignition Type
- Electronic
Dimensions
- Height
- 46"
- Depth
- 26"
- Width
- 36 in
Description
This 24 in sealed-burner gas range offers dependable cooking performance with electronic spark ignition and a durable porcelain finish. Four burners provide flexible heat levels, while the oven includes multiple rack positions for baking convenience.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.