Gas Range, Four 9100 BTU Open Burners, 20 inW x 40 inH x 24.5 inD, 2.42 cu. Ft., Black
- Mfr # 805723
- Zoro # G023348254
original price:Â $1,026.99 , new price: $923.99 , 10 percent off
new price:Â
$
923.99
/ea
Key Features
Standards
CSA Certified
Height
40"
Weight
131 lbs
Color
Black
Features
Adjustable Oven Racks; Broiler
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 805723
- Zoro #
- G023348254
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 40"
- Width
- 20.125 in
- Depth
- 24.5"
Details
- Standards
- CSA Certified
- Weight
- 131 lbs
- Color
- Black
- Features
- Adjustable Oven Racks; Broiler
- Item
- Gas Range
- Cooktop BTU Output
- (4) 9,100 BTU
- Number of Burners
- 4
- Oven Fuel Type
- Natural or LP Gas
- For Use With
- Multi-Family Housing, Home Kitchens, Apartments, Condos, Rent-Controlled Housing, Assisted Living Facilities, Nursing Homes
- ADA Compliant
- Yes
- Ignition Type
- Electronic
- BtuH
- 17,000 BTU
- Broiler Type
- Roll Out Drop Door
- Number of Oven Racks
- 2
- Includes
- (4) Burners, 4" Porcelain Backguard, Roll Out Drop Door Broiler, Leg Levelers, Anti-Tip Bracket
- Front Controls
- Yes
Description
Gas Range, Electronic Spark, Four 9100 BTU Open Burners, 20 inW x 40 inH x 24.5 inD, 2.42 cu. Ft., Black. Where space is at a premium, this apartment size gas range with four 9,100 BTU top burners, an oven with an easy access roll out drop door broiler offers everything needed to prepare a full meal for any size family. ADA Compliant.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.