Gas Range, Battery Ignition, 4 Sealed Burners, 24 inW x 37.5 inH x 26 inD, 2.42 cu. ft. Oven, Black
- Mfr # 805776
- Zoro # G223348283
original price:Â $1,746.99 , new price: $1,571.99 , 10 percent off
new price:Â
$
1,571.99
/ea
Key Features
Number of Burners
4
Includes
(4) Burners, 1.5" Porcelain Backguard, Continuous Cast Iron Grates, Roll Out Drop Door Broiler, Windowed Oven Door, Leg Levelers, Anti-Tip Bracket
For Use With
Multi-Family Housing, Home Kitchens, Apartments, Condos, Rent-Controlled Housing, Assisted Living Facilities, Nursing Homes
Battery Type
(8) AA Batteries
Width
24 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 805776
- Zoro #
- G223348283
- UPC #
- -
- Country of Origin
- United States
- Number of Burners
- 4
- Includes
- (4) Burners, 1.5" Porcelain Backguard, Continuous Cast Iron Grates, Roll Out Drop Door Broiler, Windowed Oven Door, Leg Levelers, Anti-Tip Bracket
- For Use With
- Multi-Family Housing, Home Kitchens, Apartments, Condos, Rent-Controlled Housing, Assisted Living Facilities, Nursing Homes
- Battery Type
- (8) AA Batteries
- Weight
- 159 lbs
- Upper Oven BTU Output
- 15,000 BTU (Left Rear Burner); 9,100 BTU (Right Rear Burner)
- BtuH
- 17,000 BTU
- Standards
- CSA Certified
- Front Controls
- Yes
- ADA Compliant
- Yes
- Item
- Gas Range
- Lower Oven BTU Output
- 12,000 BTU (Right Front Burner); 600-6,000 BTU (Left Front Burner)
- Color
- Black
- Low Battery Alert
- Yes
- Oven Fuel Type
- Natural or LP Gas
- Features
- Adjustable Oven Racks; Broiler
- Number of Oven Racks
- 2
- Broiler Type
- Roll Out Drop Door
- Ignition Type
- Battery-Generated Spark
Dimensions
- Width
- 24 in
- Height
- 37.5"
- Depth
- 26"
Description
This 24 in cordless gas range in white features four sealed burners with up to 15,000 BTUs for versatile cooking. Battery spark ignition, cast-iron grates, and a windowed oven door make it reliable and easy to use-even without household electricity. ADA Compliant.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.