Vehicle Flushes
- Mfr # PRIMMFL12
- Zoro # G323933600
product price:Â
$
2.99
/ea
Sold in multiples of 12 for
$35.88
Key Features
Butyl-Free
Butyl-Free
Fragrance
Mild Petroleum
Removes
Harmful Deposits, Sludge, Varnish
Flash Point
123.8 Degrees F
Features
Concentrated Cleaning Formula, Improves Engine Efficiency, Restores Oil Flow, Use Before Oil Change
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PRIMMFL12
- Zoro #
- G323933600
- UPC #
- 840530129365
- Country of Origin
- United States
- Item
- Engine Cleaner
- Butyl-Free
- Butyl-Free
- Fragrance
- Mild Petroleum
- Removes
- Harmful Deposits, Sludge, Varnish
- Container Type
- Bottle
- Flash Point
- 123.8 Degrees F
- Features
- Concentrated Cleaning Formula, Improves Engine Efficiency, Restores Oil Flow, Use Before Oil Change
- Net Weight
- 11 oz
- Base Type
- Solvent
- Chlorinated/Non Chlorinated
- Non-Chlorinated
- Series
- Prime Guard
- Product Form
- Liquid
- Specific Gravity
- 0.84
- Color
- Colorless
- VOC Content Weight Percentage
- 0 %
- Cleaner Type
- Engine Cleaner and Degreaser
- Wire Color
- Colorless
Dimensions
- Container Size
- 12 oz
- Fits Chest Size
- Concentrated Cleaning Formula, Improves Engine Efficiency, Restores Oil Flow, Use Before Oil Change
Description
Engine Cleaner, Base Type Solvent, Container Type Bottle, Container Size 12 oz, Net Weight 11 oz, Product Form Liquid, Butyl-Free Butyl-Free, Chlorinated/Non Chlorinated Non-Chlorinated, Flammability Flammable, Standards Not Applicable, VOC Content Weight Percentage 0 Percent, Biodegradable Biodegradable, Cleaner Application Automotive Vehicles, Cleaner Type Engine Cleaner and Degreaser, Color Colorless
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.