Shop PRIME GUARD
See all product information
Create Account
Vehicle Parts Cleaners & Degreasers
- Mfr # PRIMEC16
- Zoro # G423933708
product price:Â
$
3.89
/ea
Sold in multiples of 12 for
$46.68
Key Features
VOC Content Weight Percentage
20 %
Product Form
Liquid
Cleaner Type
Engine Cleaner and Degreaser
Removes
Dirt, Grease, Grime, Oil
Net Weight
12 oz
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PRIMEC16
- Zoro #
- G423933708
- UPC #
- 840530129105
- Country of Origin
- United States
- Item
- Engine Cleaner
- VOC Content Weight Percentage
- 20 %
- Product Form
- Liquid
- Cleaner Type
- Engine Cleaner and Degreaser
- Container Type
- Aerosol Spray Can
- Removes
- Dirt, Grease, Grime, Oil
- Net Weight
- 12 oz
- Features
- Fast-Acting Formula, Improves Maintenance and Inspection, Safe for Engine Components
- Series
- Prime Guard
- Chlorinated/Non Chlorinated
- Non-Chlorinated
- Base Type
- Solvent
- Flash Point
- 15.8 Degrees F
- Butyl-Free
- Butyl-Free
Dimensions
- Container Size
- 16 oz
- Fits Chest Size
- Fast-Acting Formula, Improves Maintenance and Inspection, Safe for Engine Components
Description
Engine Cleaner, Base Type Solvent, Container Type Aerosol Spray Can, Container Size 16 oz, Net Weight 12 oz, Product Form Liquid, Butyl-Free Butyl-Free, Chlorinated/Non Chlorinated Non-Chlorinated, Flammability Flammable, Standards Not Applicable, VOC Content Weight Percentage 20 Percent, Cleaner Application Electrical Parts, Cleaner Type Engine Cleaner and Degreaser, Features Fast-Acting Formula, Improves Maintenance and Inspection, Safe for Engine Components, Flash Point 15.8 Degrees F
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.