Shop PRIME GUARD
See all product information
Create Account
Vehicle Parts Cleaners & Degreasers
- Mfr # PRIMCB20CA
- Zoro # G923933611
product price:Â
$
3.59
/ea
Sold in multiples of 12 for
$43.08
Key Features
Container Type
Aerosol Spray Can
VOC Content Weight Percentage
43 %
Butyl-Free
Butyl-Free
Chlorinated/Non Chlorinated
Non-Chlorinated
Container Size
16.25 oz
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PRIMCB20CA
- Zoro #
- G923933611
- UPC #
- 840530128917
- Country of Origin
- United States
- Item
- Carburetor Cleaner
- Container Type
- Aerosol Spray Can
- VOC Content Weight Percentage
- 43 %
- Butyl-Free
- Butyl-Free
- Chlorinated/Non Chlorinated
- Non-Chlorinated
- Features
- California-Compliant (Low VOC), Removes Varnish, Sludge and Other Deposits from Carburetor, Linkage, PCV Valves, Automatic Choke and Air Intake, Residue Free, Safe for Metal Components, Including Carburetors, Chokes, Throttle Bodies and Intake Manifolds
- Cleaner Type
- Carburetor Cleaner
- Removes
- Automatic Choke and Air Intake, Linkage, PCV Valves, Sludge and Other Deposits from Carburetor, Varnish
- Flash Point
- -4 Degrees F
- Product Form
- Liquid
- Base Type
- Solvent
- Series
- Prime Guard
- Net Weight
- 14 oz
Dimensions
- Container Size
- 16.25 oz
- Fits Chest Size
- California-Compliant (Low VOC), Removes Varnish, Sludge and Other Deposits from Carburetor, Linkage, PCV Valves, Automatic Choke and Air Intake, Residue Free, Safe for Metal Components, Including Carburetors, Chokes, Throttle Bodies and Intake Manifolds
Description
Carburetor Cleaner, Base Type Solvent, Container Type Aerosol Spray Can, Container Size 16.25 oz, Net Weight 14 oz, Product Form Liquid, Butyl-Free Butyl-Free, Chlorinated/Non Chlorinated Non-Chlorinated, Flammability Flammable, Standards Not Applicable, VOC Content Weight Percentage 43 Percent, Biodegradable Biodegradable, Cleaner Application Parts Washing, Cleaner Type Carburetor Cleaner
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.