Single Loop Closed Extension Spring with 0.035 in. Diameter, 1/4 in
Mfr # SP 9663
Zoro # G600933910
Key Features
- Overall Length 1/4 in.
- Finish Nickel
Product Information
- Brand Prime-Line
- MFR # SP 9663
- Zoro # G600933910
- UPC # 49793096630
- Country of Origin Taiwan, Province of China
- Category Extension Springs
Dimensions
Overall Length | 1/4 in. |
Details
Description
These Handyman single loop closed extension springs are constructed of durable spring steel, and they come finished in a beautiful, corrosive-resistant, nickel-plated finish. Springs like these are used for a variety of household and professional applications, and they feature a generous deflection length of 2.03 inch. These springs are easy to install and are used by many. The outside diameters, lengths and gauge thicknesses vary between each of these springs, while their dependability does not. Use these springs for repairs around the house, in the office, vehicle, garage and in many other applications.
- •For use in a variety of applications; appliances, automotive, marine, toys, tools, mechanical devices, contraptions and more
- •These extension springs are designed with single loop closed ends for easy and reliable fastening to fixed and moving parts
- •Spring dimensions: 1/4 inch outside diameter, 2-1/2 inch length, 0.035 inch wire diameter, 8.46 lbs. maximum safe load, 2.03 inch maximum deflection
- •All springs come in a beautiful, corrosion resistant, nickel plated finish allowing them to be used both indoors and out
- •Constructed of durable spring steel (tempered steel wire) to provide optimum retraction when stretched
- •Designed for use with a variety of household and professional applications
- •Easy to install with only a few simple tools
- •Please refer to the line art drawing and compare with your original item before purchasing
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOWNSTEEL Knob Lockset, Mechanical, Passage, Grd. 1 (CRX-K-75-630)
- ZORO SELECT O-Ring, Dash 116, Viton, 0.1 In., PK50 (U38871.009.0075)
- MONROE PMP Pull Handle, 5-1/32 In. H, Matte, Threaded Holes (PH-0121)
- GARLOCK Gasket, Size 3 In, Bevel Seat Flat, BUNA (40BSF-300)
- PRIME-LINE Extension Spring Cable Set, 1/8 in. x 13-1/2 ft., Galvanized Carbon 1 Set (GD 52262)
- PRIME-LINE Extension Spring, 13/16 in. x 4 in. x .120 Wire Diameter, Spring Steel (SP 9624)
- PRIME-LINE Extension Spring 9/16 in. x 16-1/2 in. x 0.054 in., Steel, Single Loop (SP 9639)
- PRIME-LINE Extension Spring, 1 in. x 8-1/2 in. x 0.120 in., Wire Diameter, Spring (SP 9636)
- PRIME-LINE Hobby Horse Extension Spring, 5-1/2 in., Steel, Single Loop, 48.2 lbs (SP 9625)
- PRIME-LINE Extension Spring 12 in. x 1 in. (SP 9637)
- ZORO SELECT Extension Spring, Gate, 1.035x16 1/2 L (3HPU1)
- Prime-Line Extension Springs