Zoro Homepage

THHN Building Wire, Aluminum, 600 kcmil, 1C, Bare, Stranded, 250 ft

  • Mfr # 600-01AL-THHN-WT-250

  • Zoro # G716017481


product price: $1,318.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Insulation Material
Nylon, PVC
Wire Size
600 kcmil
Jacket Color
Bare
Trade Designation
THHN
Conductor Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
600-01AL-THHN-WT-250
Zoro #
G716017481
UPC #
842313194348
Country of Origin
Cambodia

Dimensions

Wire Size
600 kcmil
Length
250 ft
Overall Length
250 ft
Minimum Bend Radius
4 in
Nominal Outside Diameter
0.97 in
Conductor Size
600 kcmil

Details

Insulation Material
Nylon, PVC
Jacket Color
Bare
Trade Designation
THHN
Conductor Material
Aluminum
Jacket Material
No Jacket
Application
Rewiring, General Purpose, New Construction, Wet or Dry Conduit
Wire Color
White
Standards
CT Rated, ASTM B800, ASTM B801, ASTM B836, CEC, CSA, CSA C22.2 No.75, cUL, Federal Specification AA-59544, FT1, ICEA S-95-658, NEC, NEMA WC-70, RoHS, UL Listed, UL 1685, UL 83, VW-1
Number of Conductors
1C
Voltage
600 V
Temp. Rating
194°F
Conductor Design
Stranded
Item
Building Wire
Number of Strands
58
Packaging
Reel
Conductor Insulation Color
White
Conductor Insulation Material
Nylon, PVC
Ampacity at Maximum Temperature
385 A
Temperature Rating - Maximum Wet
194 Degrees F
Fire Resistance Rating
Not Rated
Temperature Rating - Maximum Dry
194 Degrees F

Description

Aluminum THHN Building Wire

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products