Zoro Homepage

THHN Building Wire, Aluminum, 600 kcmil, 1C, Bare, Stranded, 50 ft

  • Mfr # 600-01AL-THHN-OR-50

  • Zoro # G616017611


product price: $321.99
/ea
Free Shipping & Returns

Key Features

Voltage
600 V
Trade Designation
THHN
Temp. Rating
194°F
Standards
CT Rated, ASTM B800, ASTM B801, ASTM B836, CEC, CSA, CSA C22.2 No.75, cUL, Federal Specification AA-59544, FT1, ICEA S-95-658, NEC, NEMA WC-70, RoHS, UL Listed, UL 1685, UL 83, VW-1
Jacket Material
No Jacket
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
600-01AL-THHN-OR-50
Zoro #
G616017611
UPC #
842313194263
Country of Origin
Cambodia

Dimensions

Length
50 ft
Wire Size
600 kcmil
Minimum Bend Radius
4 in
Conductor Size
600 kcmil
Nominal Outside Diameter
0.97 in
Overall Length
50 ft

Details

Voltage
600 V
Trade Designation
THHN
Temp. Rating
194°F
Standards
CT Rated, ASTM B800, ASTM B801, ASTM B836, CEC, CSA, CSA C22.2 No.75, cUL, Federal Specification AA-59544, FT1, ICEA S-95-658, NEC, NEMA WC-70, RoHS, UL Listed, UL 1685, UL 83, VW-1
Jacket Material
No Jacket
Insulation Material
Nylon, PVC
Application
Rewiring, General Purpose, New Construction, Wet or Dry Conduit
Number of Conductors
1C
Item
Building Wire
Conductor Design
Stranded
Wire Color
Orange
Jacket Color
Bare
Conductor Material
Aluminum
Fire Resistance Rating
Not Rated
Temperature Rating - Maximum Wet
194 Degrees F
Conductor Insulation Material
Nylon, PVC
Packaging
Reel
Conductor Insulation Color
Orange
Ampacity at Maximum Temperature
385 A
Temperature Rating - Maximum Dry
194 Degrees F
Number of Strands
58

Description

Aluminum THHN Building Wire

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.