BinHolder, 2-5/8"H, Bl, 60"W, Steel

  • Mfr # BH60-L14
  • Zoro # G7707305
product price: 
$
47.79
/ea

Key Features

For Use With
60 x 30 in Benches
Includes
Mounting Hardware
Depth
1 1/2 in
Finish
Powder Coated
Height
2 5/8 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BH60-L14
Zoro #
G7707305
UPC #
-
Country of Origin
United States

Dimensions

Depth
1 1/2 in
Height
2 5/8 in
Width
60 in
For Work Station Width
60 in
Overall Width
60 in
Overall Depth
1 1/2 in
Overall Height
2 5/8 in

Details

For Use With
60 x 30 in Benches
Item
Bin Holder
Includes
Mounting Hardware
Finish
Powder Coated
Color
Blue
Material
Steel
Green Certification or Other Recognition
Carbonfree(R) Certified
Green Environmental Attribute
Product Contains a Minimum of 20% Post-Consumer Recycled Content
Assembly
Partially Assembled
Standards
Carbon Free, ROHS Compliant
Mount Type
Bolts
Compatible with Series
UR60-L14
Includes Mounting Hardware
Yes
Frame Material Finish
Powder Coated
Compatible with Manufacturer Part Number
UR60-F63L14 BLUE, UR60-L14
Product Type
Bin Holder
Adjustability
Adjustable Height
Frame Material
Steel
Number of Mounting Holes
2
Compatible Brand
Pro-Line
Metal Material Gauge
13 ga
Compatible Series
UR60-L14
Wire Color
Blue

Description

Bin Holder, Product Type Bin Holder, Color Blue, Frame Material Steel, Includes Mounting Hardware Yes, Mount Type Bolts, Overall Depth 1 1/2 in, Overall Width 60 in, Adjustability Adjustable Height, Assembly Partially Assembled, Compatible with Manufacturer Part Number UR60-F63L14 BLUE, UR60-L14, Overall Height 2 5/8 in, Metal Material Gauge 13 ga, Compatible with Grainger Part Number 16D605, 9VZZ6, Compatible with Series UR60-L14, ESD Safe No, For Use With 60 x 30 in Benches

Ratings & reviews